This product requires certification to purchase.

Oval Closet Rod Mounting Bracket in Satin Nickel

Hardware Resources

Oval Closet Rod Mounting Bracket in Satin Nickel

  • Fast #
  • Part #HM7175SN
  • Item #8948677
  • Manufacturer Part #M7175-SN
4.6 out of 5 Customer Rating
Brand image
Hardware Resources

Oval Closet Rod Mounting Bracket in Satin Nickel

  • Fast #
  • Part #HM7175SN
  • Item #8948677
  • Manufacturer Part #M7175-SN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed for use with Hardware Resources Oval Closet Rods
  • Screws Included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
1-3/4 in
Length
1-3/4 in
Width
3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Bracket
Material
Zinc
Warranty & Product Information
Type
HM7175SN
UPC
843512071966