This product requires certification to purchase.

2-1/2 in. Aluminum Hydrant Gate Valve

Harrington

2-1/2 in. Aluminum Hydrant Gate Valve

  • Fast #
  • Part #HHHGV25NHM25NH
  • Item #7764326
  • Manufacturer Part #HHGV-25NHM-25NH
5 out of 5 Customer Rating
Brand image
Harrington

2-1/2 in. Aluminum Hydrant Gate Valve

  • Fast #
  • Part #HHHGV25NHM25NH
  • Item #7764326
  • Manufacturer Part #HHGV-25NHM-25NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Excellent for hydrant and other water control
  • Spinning knob on hand wheel for easy open/close
  • Built-in slow close safety operation
  • Lightweight anodized aluminum for corrosion resistance
  • Stainless steel spindle
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Height
9 in
Length
6 in
Pressure - Maximum
250 psi
Valve Size
2-1/2 in
Weight
4.5 lb
Width
5 in
Characteristics & Features
Material
Aluminum
Valve Body Material
Aluminum
Valve Operator
Handwheel
Valve Stem
Non-rising
Valve Type
Gate Valve
Warranty & Product Information
Recommended Valve Application
Water, Fire Protection