This product requires certification to purchase.

2-1/2 x 1-1/2 x 1-1/2 in. Aluminum Standard Port FNST x MNST x MNST Ball Valve

Harrington

2-1/2 x 1-1/2 x 1-1/2 in. Aluminum Standard Port FNST x MNST x MNST Ball Valve

  • Fast #
  • Part #HH20125NH15NH
  • Item #4936635
  • Manufacturer Part #H201-25NHFS-15NHM
3.3 out of 5 Customer Rating
Brand image
Harrington

2-1/2 x 1-1/2 x 1-1/2 in. Aluminum Standard Port FNST x MNST x MNST Ball Valve

  • Fast #
  • Part #HH20125NH15NH
  • Item #4936635
  • Manufacturer Part #H201-25NHFS-15NHM
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two way ball valves
  • Lightweight
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNST
End Connection 2:
MNST
End Connection 3:
MNST
End Connections:
FNST x MNST x MNST
FM Approved:
No
Height:
6 in
IAPMO Listed:
No
Length:
10-1/2 in
Material:
Aluminum
NSF Certified:
No
UL Listed:
No
Valve Body Style:
2-way
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
2-1/2 in x 1-1/2 in x 1-1/2 in
Valve Type:
Ball Valve
Weight:
7 lb
Width:
12-1/2 in