This product requires certification to purchase.

4 in. Storz x 4 in. NPT Aluminum Rigid Female Adapter

Harrington

4 in. Storz x 4 in. NPT Aluminum Rigid Female Adapter

  • Fast #
  • Part #HHSFR4040NPT
  • Item #4937106
  • Manufacturer Part #HSFR40-40NPT
3.7 out of 5 Customer Rating
Brand image
Harrington

4 in. Storz x 4 in. NPT Aluminum Rigid Female Adapter

  • Fast #
  • Part #HHSFR4040NPT
  • Item #4937106
  • Manufacturer Part #HSFR40-40NPT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Made from 6061 T6 aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Requires Certification
Dimensions & Measurements
End Connection 1
Storz
End Connection 2
FNPT
End Connections
Storz x FNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
250 psi
Characteristics & Features
Material
Aluminum
Material Type
6061-T6
Warranty & Product Information
FM Approved
No
Product Type
Adapter
UL Listed
No