This product requires certification to purchase.

5 in. Storz x 2-1/2 in. NST Aluminum Rigid Male Adapter

Harrington

5 in. Storz x 2-1/2 in. NST Aluminum Rigid Male Adapter

  • Fast #
  • Part #HHSMR5025NH
  • Item #4936125
  • Manufacturer Part #HSMR50-25NH
3.7 out of 5 Customer Rating
Brand image
Harrington

5 in. Storz x 2-1/2 in. NST Aluminum Rigid Male Adapter

  • Fast #
  • Part #HHSMR5025NH
  • Item #4936125
  • Manufacturer Part #HSMR50-25NH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Made from 6061 T6 aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Requires Certification
Dimensions & Measurements
End Connection 1
Storz
End Connection 2
MNST
End Connections
Storz x MNST
Fitting Size 1
5 in
Fitting Size 2
2-1/2 in
Fitting Sizes
5 in x 2-1/2 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Reducing
Material
Aluminum
Material Type
6061-T6
Warranty & Product Information
FM Approved
No
Product Type
Adapter
UL Listed
No