This product requires certification to purchase.

2 in. Push Ductile Iron Full Body Tee

Harrington Corporation

2 in. Push Ductile Iron Full Body Tee

  • Fast #
  • Part #H8010101
  • Item #2190348
  • Manufacturer Part #8010101
3.4 out of 5 Customer Rating
Brand image
Harrington Corporation

2 in. Push Ductile Iron Full Body Tee

  • Fast #
  • Part #H8010101
  • Item #2190348
  • Manufacturer Part #8010101
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Bituminous
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-3139, ASTM F-477