This product requires certification to purchase.

3 in. Clamp Knuckle Joint Restraint

Harrington Corporation

3 in. Clamp Knuckle Joint Restraint

  • Fast #
  • Part #H6010003
  • Item #2229477
  • Manufacturer Part #60-100-03
4 out of 5 Customer Rating
Brand image
Harrington Corporation

3 in. Clamp Knuckle Joint Restraint

  • Fast #
  • Part #H6010003
  • Item #2229477
  • Manufacturer Part #60-100-03
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
Fits Pipe Size
3 in
Length
5-4/5 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel
Warranty & Product Information
Application
IPS Pipe, PVC Pipe
ASTM
ASTM A-536
AWWA
AWWA C-153