This product requires certification to purchase.

3 x 2 in. Bell End Ductile Iron Push-On SEB Reducer

Harrington Corporation

3 x 2 in. Bell End Ductile Iron Push-On SEB Reducer

  • Fast #
  • Part #H80332
  • Item #1282242
  • Manufacturer Part #80332
3.8 out of 5 Customer Rating
Brand image
Harrington Corporation

3 x 2 in. Bell End Ductile Iron Push-On SEB Reducer

  • Fast #
  • Part #H80332
  • Item #1282242
  • Manufacturer Part #80332
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Bell End
End Connections
Spigot x Bell End
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
3-2/5 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Bituminous
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-3139, ASTM F-477
FM Approved
No
NSF Certified
No
UL Listed
No