This product requires certification to purchase.

4 in. Gasket Ductile Iron 45 Degree Bend

Harrington Corporation

4 in. Gasket Ductile Iron 45 Degree Bend

  • Fast #
  • Part #H80422
  • Item #831762
  • Manufacturer Part #80422
3.6 out of 5 Customer Rating
Brand image
Harrington Corporation

4 in. Gasket Ductile Iron 45 Degree Bend

  • Fast #
  • Part #H80422
  • Item #831762
  • Manufacturer Part #80422
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Bituminous
Fitting Type
Straight, 45°
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-3139, ASTM F-477
NSF Certified
No