This product requires certification to purchase.

1 in. Compression Straight HDPE ID Coupling

You last purchased this on
 
Harrington Corporation

Philmac® 3G™ 1 in. Compression Straight HDPE ID Coupling

  • Fast #
  • Part #H7520844
  • Item #4531611
  • Manufacturer Part #75-20844
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington Corporation

Philmac® 3G™ 1 in. Compression Straight HDPE ID Coupling

  • Fast #
  • Part #H7520844
  • Item #4531611
  • Manufacturer Part #75-20844
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2239, ASTM D-3139, ASTM F-1498
Application:
Water
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Compression Coupling
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes