This product requires certification to purchase.

3/4 in. Compression Plastic Coupling

Harrington Corporation

Philmac® 3G™ 3/4 in. Compression Plastic Coupling

  • Fast #
  • Part #H7510933
  • Item #4531598
  • Manufacturer Part #75-10933
5 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3G™ 3/4 in. Compression Plastic Coupling

  • Fast #
  • Part #H7510933
  • Item #4531598
  • Manufacturer Part #75-10933
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-3035, ASTM D-2445, ASTM D2737, ASTM D3139
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Compression Coupling
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes