This product requires certification to purchase.

3/4 in. Compression x MIPT Plastic Adapter

Harrington Corporation

Philmac® 3G™ 3/4 in. Compression x MIPT Plastic Adapter

  • Fast #
  • Part #H7513033
  • Item #4531610
  • Manufacturer Part #75-13033
5 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3G™ 3/4 in. Compression x MIPT Plastic Adapter

  • Fast #
  • Part #H7513033
  • Item #4531610
  • Manufacturer Part #75-13033
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
Philmac® 3G™
Fitting Type
Compression Adapter
Material
Plastic
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM D-2737, ASTM F-876, ASTM D-3139, ASTM F-1498
CSA Certified
CSA B137.1
NSF
NSF 61
NSF Certified
Yes