This product requires certification to purchase.

3 In. X 1000 Ft. Barrier Tape Caution In Yellow

Harris Industries

3 In. X 1000 Ft. Barrier Tape Caution In Yellow

  • Fast #
  • Part #HBT05
  • Item #669519
  • Manufacturer Part #BT-5
3.5 out of 5 Customer Rating
Brand image
Harris Industries

3 In. X 1000 Ft. Barrier Tape Caution In Yellow

  • Fast #
  • Part #HBT05
  • Item #669519
  • Manufacturer Part #BT-5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Prevent accidents by increasing visibility of hazards
  • Tie, staple or nail in place
  • Lightweight and reusable
  • Continuous printed repeat of warning
  • Non-adhesive
  • Economic and reusable
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Width
3 in
Characteristics & Features
Color Finish Name
Black, Yellow
Lettering
Caution
Material
Plastic
Warranty & Product Information
OSHA
OSHA 1910.144