This product requires certification to purchase.

Size 11 Quick-Change Swivel Tip

Harris®

Inferno® Tip Size 11 Quick-Change Swivel Tip

  • Fast #
  • Part #H1601113
  • Item #7680427
  • Manufacturer Part #1601113
4.1 out of 5 Customer Rating
Brand image
Harris®

Inferno® Tip Size 11 Quick-Change Swivel Tip

  • Fast #
  • Part #H1601113
  • Item #7680427
  • Manufacturer Part #1601113
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick connect swirl tip with A-hose connections for brazing and soldering with air fuel/acetylene
  • Constructed from thick and strong 304 stainless steel tube stock and brass for longer service life
  • The unique swirl combustion design provides a consistent, hotter flame that engulfs and wraps around the work-piece for maximum efficiency
  • Every tip is tested twice - once to ensure the perfect orifice and again to ensure the flame quality
  • The exacting manufacturing standards used to develop this tip ensures the optimal delivery of fuel gas resulting in the perfect flame
  • Designed to work and integrate with existing quick-connect air fuel handles for efficiency and increased productivity
  • Tips are configured to produce reliable and repeatable flame performance and are evaluated using thermal photography techniques
  • Marked Harris® with model number and/or tip size for easy identification
  • 3/8 in. - 24 A-hose connection
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Height
12-1/5 in
Length
4/5 in
Number of Pieces
1 Piece
Pipe Capacity
1-1/4 in - 4 in
Size
7/16 in.
Weight
0.34 lb
Width
5-63/100 in
Characteristics & Features
Brand Model Compatibility
Inferno® Model HQA-4
Collection
Inferno® Tip
Color Finish Name
Gold
Material
Stainless Steel, Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Tip
Type
H1601113
UPC
725636105980