This product requires certification to purchase.

1/16 in. General Purpose Silver Brazing Alloy (31g)

Harris®

Safety-Silv® 1/16 in. General Purpose Silver Brazing Alloy (31g)

  • Fast #
  • Part #H4531
  • Item #125257
  • Manufacturer Part #4531
4.1 out of 5 Customer Rating
Brand image
Harris®

Safety-Silv® 1/16 in. General Purpose Silver Brazing Alloy (31g)

  • Fast #
  • Part #H4531
  • Item #125257
  • Manufacturer Part #4531
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • General purpose, cadmium-free silver brazing alloy
  • Excellent joint strength and ductility at moderately higher temperature with a melting range of approximately 145?F (63?C)
  • Good ductility and capillary flow
  • Fillet forming qualities are suitable for filling loose connections
  • Recommended joint clearance of 0.003 in. - 0.006 in. (0.08 mm - 0.15 mm)
  • Popular choice to braze copper, brass, steel and stainless steel
  • Fluidity rating of 6.5
  • Complies with the EU Reach & RoHS directive
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/16 in
Size
1 oz
Characteristics & Features
Collection
Safety-Silv®
Color Finish Name
Silver
Material
Silver
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Brazing Alloy
UPC
684032019911