This product requires certification to purchase.

1/16 x 18 x 18 in. Stick Tube (3-Piece)

Harris®

Safety-Silv® 1/16 x 18 x 18 in. Stick Tube (3-Piece)

  • Fast #
  • Part #H45F318MPOP
  • Item #5119907
  • Manufacturer Part #45F318MPOP
5 out of 5 Customer Rating
Brand image
Harris®

Safety-Silv® 1/16 x 18 x 18 in. Stick Tube (3-Piece)

  • Fast #
  • Part #H45F318MPOP
  • Item #5119907
  • Manufacturer Part #45F318MPOP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • General purpose silver brazing filler metal
  • Cadmium free alloy with melting range of approximately 145°F
  • Good fillet forming qualities, suitable for filling loose connections
  • Excellent joint strength and ductility at moderately higher temperature
  • Preferred base metal clearance range is 0003"-0006"
  • Popular choice to braze copper, brass, steel and stainless steel
  • Flux coated (the flux is on the wire) eliminating manual flux application
  • Conforms to the EU RoHS directive
  • Requires Certification
Dimensions & Measurements
Diameter
1/16 in
Length
18 in
Number of Pieces
3 Piece
Package Quantity
Pack of 3
Size
1/16 in x 18 in
Characteristics & Features
Collection
Safety-Silv®
Color Finish Name
Silver
Material
Copper, Silver, Zinc
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Stick Tube
Warranty & Product Information
UPC
684032064447