This product requires certification to purchase.

16 oz Flux

Harris®

Stay-Clean® 16 oz Flux

  • Fast #
  • Part #HSCLF16
  • Item #6168891
  • Manufacturer Part #SCLF16
3.6 out of 5 Customer Rating
Brand image
Harris®

Stay-Clean® 16 oz Flux

  • Fast #
  • Part #HSCLF16
  • Item #6168891
  • Manufacturer Part #SCLF16
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • General-purpose liquid flux for soldering with all soft solders
  • Formulated to be active at temperatures optimum for a range of solder compositions
  • Ideal for soldering a variety of base metals
  • Effectively removes surface oxide and prevents oxide formation during soldering
  • Minimal pre-cleaning is required with Stay-Clean® flux
  • Due to the corrosive nature of the flux residue, this product is not recommended for use in electrical or electronic applications
  • Conforms to the EU RoHS directive
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Size
16 oz
Characteristics & Features
Collection
Stay-Clean®
Color
Clear Yellow
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Melting Temperature
700 F
Temperature Range
Up to 700 Deg F (Up to 371 Deg C)
Warranty & Product Information
Application
Brass, Copper, Nickel, Steel, Stainless Steel
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Flux
UPC
684032000117