20 in. Brazing Filler Metal Alloy 7 Piece (Pack of 7)
Stay-Silv® 20 in. Brazing Filler Metal Alloy 7 Piece (Pack of 7)
Frequently Purchased Together
Product Details
- Also used on copper-to-low zinc by applying Stay-Silv white brazing flux
- Stay-Silv 5 will flow rapidly when heated quickly to its liquidus, this allows penetration into tight clearance connections, with slower heating the alloy melting range provides ability to fill wider gaps
- Stay-Silv 5 silver brazing filler metal designed for copper-to-copper applications
- Conforms to the EU RoHS directive
- Corrosion resistance is generally similar to copper base metal, but phosphorus containing alloys, including Stay-Silv 5, should not be used if the braze is exposed to sulfur or sulfur compounds in service
- Medium range alloy is well suited where close fit-up cannot be maintained. Filler metal is somewhat more ductile than Harris 0 or Stay-Silv 2
- Not recommended for brazing steel or other ferrous base metals, as the phosphorus content promotes formation of low ductility intermetallic with the base metal
- Economical alternative to higher silver content alloys for copper and brass applications
- Recommended joint clearance - 0.003-0.006"
- Solidus - 1190°F (643°C)
Documents
Specifications
- Collection:
- Stay-Silv®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Base:
- 1/8 in
- ISO:
- ISO 17672 CuP 281
- Length:
- 20 in
- Material:
- Phosphorus, Copper, Silver
- Maximum Temperature:
- 1190
- Number of Pieces:
- 7 Piece
- Package Quantity:
- Pack of 7
- Product Type:
- Brazing Filler Metal Alloy
- Size:
- 1/2 in x 1/8 in
- Temperature Range:
- 1350 Deg F to 1550 Deg F
- Tool Type:
- Brazing Alloy
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 1/8 in