This product requires certification to purchase.

10 Round Ceiling Diffuser White

Hart & Cooley

10 Round Ceiling Diffuser White

  • Fast #
  • Part #H16W10
  • Item #54030
  • Manufacturer Part #012902
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

10 Round Ceiling Diffuser White

  • Fast #
  • Part #H16W10
  • Item #54030
  • Manufacturer Part #012902
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with #12 dampers
  • All steel construction
  • Step down diffuser rings deflect air stream 360°
  • Bright white enamel finish
  • Residential
  • Requires Certification
Dimensions & Measurements
Diffuser Size
10 in
Height
10 in
Characteristics & Features
Vent Duct Shape
Round
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H16W10
UPC
684048129024