This product requires certification to purchase.

10 x 10 in. Adjustable Curved Blade Register in White

Hart & Cooley

10 x 10 in. Adjustable Curved Blade Register in White

  • Fast #
  • Part #HA612MS1010W
  • Item #11610001
  • Manufacturer Part #HA612MS1010W
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 10 in. Adjustable Curved Blade Register in White

  • Fast #
  • Part #HA612MS1010W
  • Item #11610001
  • Manufacturer Part #HA612MS1010W
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Adjustable Curved Blade Register
  • Requires Certification
Dimensions & Measurements
Diffuser Size
10 in x 10 in
Height
10 in
Width
10 in
Characteristics & Features
GRD Deflection Type
2-way
Material
Aluminum
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
HA612MS1010W
UPC
684048215499