10 x 4 in. Residential Return Grille in Bright White Steel
10 x 4 in. Residential Return Grille in Bright White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-steel construction
- 1/2" spaced fins set at 40°
- Exceptional free area
- 5/16" margin turnback
- Bright white finish
Specifications
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 10 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048433077
- Width:
- 4 in