This product requires certification to purchase.

10 x 4 in. Toe Space Grille Bright White Steel

Hart & Cooley

10 x 4 in. Toe Space Grille Bright White Steel

  • Fast #
  • Part #H420W10P
  • Item #1056105
  • Manufacturer Part #011306
3.5 out of 5 Customer Rating
Brand image
Hart & Cooley

10 x 4 in. Toe Space Grille Bright White Steel

  • Fast #
  • Part #H420W10P
  • Item #1056105
  • Manufacturer Part #011306
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1980
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • All steel construction
  • Heavy gauge, stamped face
  • Multi-angle fins
  • Golden sand or bright white enamel finish
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Fin Spacing:
1/2
GRD Deflection Type:
Multi-angled Fins
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
10
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048113061
Width:
4