This product requires certification to purchase.

12 Round Ceiling Diffuser White

Hart & Cooley

12 Round Ceiling Diffuser White

  • Fast #
  • Part #H16W12
  • Item #116365
  • Manufacturer Part #012903
4.1 out of 5 Customer Rating
Brand image
Hart & Cooley

12 Round Ceiling Diffuser White

  • Fast #
  • Part #H16W12
  • Item #116365
  • Manufacturer Part #012903
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use with #12 dampers
  • All steel construction
  • Step down diffuser rings deflect air stream 360°
  • Bright white enamel finish
  • Residential
  • Requires Certification
Dimensions & Measurements
Diffuser Size
12 in x 12 in
Height
12 in
Width
12 in
Characteristics & Features
Vent Duct Shape
Round
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048129031