This product requires certification to purchase.

12 x 12 in. Commercial Return Grille in White Aluminum

Hart & Cooley

12 x 12 in. Commercial Return Grille in White Aluminum

  • Fast #
  • Part #HRH45W1212
  • Item #433042
  • Manufacturer Part #064014
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 12 in. Commercial Return Grille in White Aluminum

  • Fast #
  • Part #HRH45W1212
  • Item #433042
  • Manufacturer Part #064014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
12 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum
UPC:
684048640147
Width:
12 in