This product requires certification to purchase.

12 x 12 in. Residential 1-way Return Grille in Bright White Steel

Hart & Cooley

12 x 12 in. Residential 1-way Return Grille in Bright White Steel

  • Fast #
  • Part #H6721212W
  • Item #108972
  • Manufacturer Part #043318
3.6 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 12 in. Residential 1-way Return Grille in Bright White Steel

  • Fast #
  • Part #H6721212W
  • Item #108972
  • Manufacturer Part #043318
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
12 in
Characteristics & Features
Color Finish Name
Bright White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H6721212W
UPC
684048433183