This product requires certification to purchase.

12 X 25 Silver Vinyl Flexible R6 Air Duct

Hart & Cooley

12 X 25 Silver Vinyl Flexible R6 Air Duct

  • Fast #
  • Part #HFB21612
  • Item #583473
  • Manufacturer Part #050237
3.9 out of 5 Customer Rating
Brand image
Hart & Cooley

12 X 25 Silver Vinyl Flexible R6 Air Duct

  • Fast #
  • Part #HFB21612
  • Item #583473
  • Manufacturer Part #050237
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 27
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Air duct for heating and cooling
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-6.0 insulation
  • UL-listed
  • Packaged in compact bags
  • 25' length
  • Easy to install
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Length
25 ft
Characteristics & Features
R value
R6
Warranty & Product Information
UL Listed
Yes
UPC
684048502377