This product requires certification to purchase.

12 x 3 in. Galvanized Steel Gas Vent Pipe

Hart & Cooley

12 x 3 in. Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H3RPA
  • Item #53898
  • Manufacturer Part #016008
3.4 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 3 in. Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H3RPA
  • Item #53898
  • Manufacturer Part #016008
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Properly installed, the vent cannot come apart through vibration and offers protection against vent failure or fire hazard
  • Designed for negative pressure applications and flue gas temperatures not exceeding 400° F above ambient for Category 1 appliances
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Diameter - Outside
3-1/2 in
Duct Size
3 in
Gauge (metal)
26 ga
Length
12 in
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048160089