This product requires certification to purchase.

12 x 4 in. Residential Floor Diffuser Aluminum

Hart & Cooley

12 x 4 in. Residential Floor Diffuser Aluminum

  • Fast #
  • Part #H531SAP12
  • Item #239719
  • Manufacturer Part #010739
5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 4 in. Residential Floor Diffuser Aluminum

  • Fast #
  • Part #H531SAP12
  • Item #239719
  • Manufacturer Part #010739
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Residential
  • Aluminum face
  • Corrosion resistant, high strength
  • Heavy cross-bracing at strategic intervals
  • Dual multi-shutter valves for adjustable air pattern
  • Nylon slide valve operators
  • Extruded aluminum construction
  • Satin-anodized finish
  • Requires Certification
Dimensions & Measurements
Length
12 in
Width
4 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H531SAP12
UPC
684048107398