This product requires certification to purchase.

12 x 4 in. Supply Register

Hart & Cooley

12 x 4 in. Supply Register

  • Fast #
  • Part #H821W12P
  • Item #115804
  • Manufacturer Part #075010
4.8 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 4 in. Supply Register

  • Fast #
  • Part #H821W12P
  • Item #115804
  • Manufacturer Part #075010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical face bars, horizontal valve blades, multishutter valve
  • All steel construction
  • Adjustable face bars
  • Bright white enamel finish
  • Minimum 6"<TIMES/>4"
  • Maximum 36"<TIMES/>14"
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
4 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048750105