This product requires certification to purchase.

12 x 4 in. Toe Space Grille Bright White Steel

Hart & Cooley

12 x 4 in. Toe Space Grille Bright White Steel

  • Fast #
  • Part #H420W12P
  • Item #422595
  • Manufacturer Part #011308
3.6 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 4 in. Toe Space Grille Bright White Steel

  • Fast #
  • Part #H420W12P
  • Item #422595
  • Manufacturer Part #011308
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All steel construction
  • Heavy gauge, stamped face
  • Multi-angle fins
  • Golden sand or bright white enamel finish
  • Requires Certification

Documents

Dimensions & Measurements
Fin Spacing
1/2 in
Length
12 in
Width
4 in
Characteristics & Features
Color Finish Name
Bright White
GRD Deflection Type
Multi-angled Fins
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048113085