This product requires certification to purchase.

12 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

Hart & Cooley

12 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H6RPA
  • Item #53911
  • Manufacturer Part #016307
5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #H6RPA
  • Item #53911
  • Manufacturer Part #016307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Diameter - Inside 1
6 in
Diameter - Outside
6-1/2 in
Duct Size
6 in
Gauge (metal)
26 ga
Length
12 in
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Material
Aluminum, Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048163073