This product requires certification to purchase.

12 x 8 in. Adjustable Vertical Blade Supply Register in White Steel

Hart & Cooley

12 x 8 in. Adjustable Vertical Blade Supply Register in White Steel

  • Fast #
  • Part #H8211208W
  • Item #132482
  • Manufacturer Part #075013
5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 8 in. Adjustable Vertical Blade Supply Register in White Steel

  • Fast #
  • Part #H8211208W
  • Item #132482
  • Manufacturer Part #075013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 220
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All steel construction
  • Vertical, adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • Minimum 6"<TIMES/>4"
  • Maximum 36"<TIMES/>14"
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
12 in
Width
8 in
Characteristics & Features
Color Finish Name
Bright White
Material
Steel
Warranty & Product Information
Application
Commercial
Type
H821W12X
UPC
684048750136