This product requires certification to purchase.

12 x 8 in. Aluminum Horizontal Blade Return Grille in White

Hart & Cooley

12 x 8 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH4512XW
  • Item #1059497
  • Manufacturer Part #064012
5 out of 5 Customer Rating
Brand image
Hart & Cooley

12 x 8 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH4512XW
  • Item #1059497
  • Manufacturer Part #064012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
8 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
HRH4512XW
UPC
684048640123