14 x 14 in. Residential 1-way Return Grille in Bright White Steel
14 x 14 in. Residential 1-way Return Grille in Bright White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential.
Specifications
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- Height:
- 14
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Type:
- H673W1414
- UPC:
- 684048435040
- Width:
- 14