This product requires certification to purchase.

14 x 8 in. Diffuser

Hart & Cooley

14 x 8 in. Diffuser

  • Fast #
  • Part #H703879
  • Item #3580030
  • Manufacturer Part #703879
4.6 out of 5 Customer Rating
Brand image
Hart & Cooley

14 x 8 in. Diffuser

  • Fast #
  • Part #H703879
  • Item #3580030
  • Manufacturer Part #703879
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diffuser Size
14 in x 8 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H703879
UPC
023301770175