This product requires certification to purchase.

14 x 8 in. Louvered Diffuser

Hart & Cooley

14 x 8 in. Louvered Diffuser

  • Fast #
  • Part #H682M1408W
  • Item #3580066
  • Manufacturer Part #703915
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

14 x 8 in. Louvered Diffuser

  • Fast #
  • Part #H682M1408W
  • Item #3580066
  • Manufacturer Part #703915
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Louvered Diffuser
  • Requires Certification
Dimensions & Measurements
Diffuser Size
14 in x 8 in
Length
14 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
2-way
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H703915
UPC
023301770854