This product requires certification to purchase.

15 White Baseboard Diffuser

Hart & Cooley

15 White Baseboard Diffuser

  • Fast #
  • Part #H406W15
  • Item #1614419
  • Manufacturer Part #086627
5 out of 5 Customer Rating
Brand image
Hart & Cooley

15 White Baseboard Diffuser

  • Fast #
  • Part #H406W15
  • Item #1614419
  • Manufacturer Part #086627
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All-steel construction
  • Blankets wall or window area
  • Residential
  • 18" long
  • Quiet operation
  • Legendary Goodman quality and durability
  • AHRI certified
  • ETL listed
  • Requires Certification
Dimensions & Measurements
Diffuser Size
15 in
Width
15 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048866271