This product requires certification to purchase.

16 x 8 in. Spiral Duct Diffuser

Hart & Cooley

16 x 8 in. Spiral Duct Diffuser

  • Fast #
  • Part #H558533
  • Item #3054463
  • Manufacturer Part #558533
4.2 out of 5 Customer Rating
Brand image
Hart & Cooley

16 x 8 in. Spiral Duct Diffuser

  • Fast #
  • Part #H558533
  • Item #3054463
  • Manufacturer Part #558533
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extruded aluminum construction
  • Two rows of individually adjustable blades for horizontal and vertical deflection control
  • Optional face adjustable scoop to direct airflow
  • Counter-sunk screw holes
  • Available sizes: 10x3 – 36x12
  • Fits duct sizes 6" on up, based on diffuser height
  • Bright White and Satin Anodized finishes
  • Requires Certification

Documents

Dimensions & Measurements
Height
6 in
Length
12 in
Width
1-5/8 in
Characteristics & Features
Color Finish Name
Satin Anodized
Material
Aluminum
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H558533
UPC
699663003987