This product requires certification to purchase.

18 in. Steel Baseboard Diffuser in White

Hart & Cooley

18 in. Steel Baseboard Diffuser in White

  • Fast #
  • Part #H406W18
  • Item #54049
  • Manufacturer Part #010680
4.3 out of 5 Customer Rating
Brand image
Hart & Cooley

18 in. Steel Baseboard Diffuser in White

  • Fast #
  • Part #H406W18
  • Item #54049
  • Manufacturer Part #010680
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 312
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All-steel construction
  • Blankets wall or window area
  • Residential
  • 18" long
  • Requires Certification
Dimensions & Measurements
Depth
2-13/16 in
Diffuser Size
12 in x 4-1/2 in
Height
4-1/2 in
Length
18 in
Width
18 in
Characteristics & Features
Color Finish Name
Bright White
Material
Steel
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048106803