This product requires certification to purchase.

2 X 10 Floor Diffuser Deluxe GOSA

Hart & Cooley

2 X 10 Floor Diffuser Deluxe GOSA

  • Fast #
  • Part #H411GSK10
  • Item #765842
  • Manufacturer Part #010686
5 out of 5 Customer Rating
Brand image
Hart & Cooley

2 X 10 Floor Diffuser Deluxe GOSA

  • Fast #
  • Part #H411GSK10
  • Item #765842
  • Manufacturer Part #010686
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All steel construction
  • Heavy-ga. individually welded diffusion vanes
  • Multi-angle fin setting
  • Foot-operated dial control
  • Residential
  • Requires Certification
Dimensions & Measurements
Length
10 in
Width
2 in
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048106865