This product requires certification to purchase.

2 x 12 in. Floor Diffuser in Satin Anodized Extruded Aluminum

Hart & Cooley

2 x 12 in. Floor Diffuser in Satin Anodized Extruded Aluminum

  • Fast #
  • Part #H531SAK12
  • Item #2110421
  • Manufacturer Part #010736
5 out of 5 Customer Rating
Brand image
Hart & Cooley

2 x 12 in. Floor Diffuser in Satin Anodized Extruded Aluminum

  • Fast #
  • Part #H531SAK12
  • Item #2110421
  • Manufacturer Part #010736
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extruded aluminum construction
  • Corrosion resistant, high strength
  • Heavy cross-bracing at strategic intervals
  • Dual multi-shutter valves for adjustable air pattern
  • Nylon slide valve operators
  • Satin-anodized finish
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Width
2 in
Characteristics & Features
Color Finish Name
Satin Anodized
Material
Extruded Aluminum
Warranty & Product Information
Application
Commercial, Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048107367