This product requires certification to purchase.

23-3/4 x 23-3/4 in. T-Bar Lay-In in Bright White Steel

Hart & Cooley

23-3/4 x 23-3/4 in. T-Bar Lay-In in Bright White Steel

  • Fast #
  • Part #HRENP
  • Item #402106
  • Manufacturer Part #050354
4.2 out of 5 Customer Rating
Brand image
Hart & Cooley

23-3/4 x 23-3/4 in. T-Bar Lay-In in Bright White Steel

  • Fast #
  • Part #HRENP
  • Item #402106
  • Manufacturer Part #050354
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perforated steel face
  • Molded fiberglass back panel
  • Accepts standard spin-in or tab collars, or unique snap-in collars (5400 series)
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Length
24 in
Width
24 in
Characteristics & Features
Color Finish Name
Bright White
Material
Steel
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
N29-12/10B
UPC
684048503541