This product requires certification to purchase.

24 Golden Sand Baseboard Diffuser

Hart & Cooley

24 Golden Sand Baseboard Diffuser

  • Fast #
  • Part #H10725
  • Item #801240
  • Manufacturer Part #010725
3.4 out of 5 Customer Rating
Brand image
Hart & Cooley

24 Golden Sand Baseboard Diffuser

  • Fast #
  • Part #H10725
  • Item #801240
  • Manufacturer Part #010725
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Airfoil valves reduce-resistance
  • Equal air distribution over the length of the diffuser
  • Face can be easily removed
  • Golden Sand or Bright White enamel finish
  • Requires Certification
Dimensions & Measurements
Diffuser Size
24 in x 24 in
Height
4-1/2 in
Length
24 in
Width
2-23/32 in
Characteristics & Features
Color Finish Name
Golden Sand
Material
Steel
Vent Duct Shape
Rectangular
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H10725
UPC
684048107251