This product requires certification to purchase.

24 x 24 in. Filter Grille in White Steel

Hart & Cooley

24 x 24 in. Filter Grille in White Steel

  • Fast #
  • Part #H6732424W
  • Item #108865
  • Manufacturer Part #043526
4.7 out of 5 Customer Rating
Brand image
Hart & Cooley

24 x 24 in. Filter Grille in White Steel

  • Fast #
  • Part #H6732424W
  • Item #108865
  • Manufacturer Part #043526
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Effectively conceals filter
  • Use standard 1" thick filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright white enamel finish
  • Residential.
  • Requires Certification
Dimensions & Measurements
Height
24 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H6732424W
UPC
684048435262