This product requires certification to purchase.

24 x 24 in. Horizontal Blade Return Grille in White Aluminum

Hart & Cooley

24 x 24 in. Horizontal Blade Return Grille in White Aluminum

  • Fast #
  • Part #HRH45W2424
  • Item #348960
  • Manufacturer Part #064071
3.9 out of 5 Customer Rating
Brand image
Hart & Cooley

24 x 24 in. Horizontal Blade Return Grille in White Aluminum

  • Fast #
  • Part #HRH45W2424
  • Item #348960
  • Manufacturer Part #064071
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 46
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fixed 45° blades
  • 1-1/4 in beveled frame
  • Extruded aluminum construction
  • Available in White (W) or Painted Aluminum (AL)
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Fin Spacing
3/4 in
Height
25-3/4 in
Width
25-3/4 in
Characteristics & Features
Color Finish Name
Painted White
Material
Aluminum
Warranty & Product Information
Type
HRH45W2424
UPC
684048640710