This product requires certification to purchase.

25 ft. x 5 in. Chimney Liner Aluminum Alloy

Hart & Cooley

25 ft. x 5 in. Chimney Liner Aluminum Alloy

  • Fast #
  • Part #H5ALK25
  • Item #3766248
  • Manufacturer Part #582955
3.3 out of 5 Customer Rating
Brand image
Hart & Cooley

25 ft. x 5 in. Chimney Liner Aluminum Alloy

  • Fast #
  • Part #H5ALK25
  • Item #3766248
  • Manufacturer Part #582955
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kits include flexible length, round top, flashing, mortar guard
  • Extension kit includes Flexi-Liner with attached connector and fastener package
  • Pull-downs stretch and lead the Flexi-Liner down the chimney assist in pulling insulated sleeve over liner
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Length
25 ft
Characteristics & Features
Material
Aluminum Alloy
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
699663020984