This product requires certification to purchase.

3 in. 0/12-6/12 Adjustable Roof Flashing Flat

Hart & Cooley

3 in. 0/12-6/12 Adjustable Roof Flashing Flat

  • Fast #
  • Part #H3RF
  • Item #53944
  • Manufacturer Part #016019
4.6 out of 5 Customer Rating
Brand image
Hart & Cooley

3 in. 0/12-6/12 Adjustable Roof Flashing Flat

  • Fast #
  • Part #H3RF
  • Item #53944
  • Manufacturer Part #016019
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flat - 6/12 pitch adjustable
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Height
4-1/8 in
Length
14-3/8 in
Width
12-1/2 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048160195