3 in. Adjustable 60° B-Vent Elbow
3 in. Adjustable 60° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- B-Vent
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 3
- Diameter - Inside 1:
- 3
- Diameter - Outside:
- 3-1/2 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 3 in
- Elbow Degree:
- 60
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- UPC:
- 684048113955
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent