This product requires certification to purchase.

3 in. Gas B Vent Tall Cone Flashing

Hart & Cooley

3 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H3RTF
  • Item #131734
  • Manufacturer Part #016020
4.8 out of 5 Customer Rating
Brand image
Hart & Cooley

3 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H3RTF
  • Item #131734
  • Manufacturer Part #016020
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Height
11-1/4 in
Length
16 in
Width
16 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048160201