This product requires certification to purchase.

30 x 18 in. Aluminum Horizontal Blade Return Grille in White

Hart & Cooley

30 x 18 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH453018W
  • Item #1044426
  • Manufacturer Part #064107
3.8 out of 5 Customer Rating
Brand image
Hart & Cooley

30 x 18 in. Aluminum Horizontal Blade Return Grille in White

  • Fast #
  • Part #HRH453018W
  • Item #1044426
  • Manufacturer Part #064107
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 49
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sidewall or ceiling application
  • Commercial
  • Extruded aluminum construction
  • Horizontal bars at 45 degrees
  • Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
  • Bright white finish
  • Requires Certification

Specifications

Material:
Aluminum
UPC:
699663032147
Width:
18 in